3M 3/4-36-5480 Film Tape Skived Ptfe Gray 3/4in x 36 Yard

  • Model: 3/4-36-5480

  • Item: AA6WVR

  • Brand: 3M

  • Cross Ref: 15D035

In Stock
€199.26 (ex. VAT)

Get it by Friday, Aug 6

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€199.26/unit
Qty:
€199.26

Product Specifications:

ColorGray
AdhesiveSilicone
MaterialSkived PTFE
ShapeContinuous Roll
Thickness3.7 mil
ItemPTFE Film Tape
Adhesion Strength20 oz./in.
Length36 yd.
Performance Temp.-65 Degrees to 500 Degrees F
Tensile Strength27 lb./in.
Width3/4"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.03
Ship length (cm)9.91
Ship width (cm)9.91
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 3/4-36-5480 Film Tape Skived Ptfe Gray 3/4in x 36 Yard

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes