3M 3/4-36-5491 Film Tape Extrd Ptfe Gray 3/4 Inch x 36 Yard

  • Model: 3/4-36-5491

  • Item: AA6WVT

  • Brand: 3M

  • Cross Ref: 15D037

In Stock
€405.72 (ex. VAT)

Get it by Friday, Aug 6

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€405.72/unit
Qty:
€405.72

Product Specifications:

ShapeContinuous Roll
Width3/4"
ItemPTFE Film Tape
ColorGray
Adhesion Strength35 oz./in.
AdhesiveSilicone
Length36 yd.
MaterialExtruded PTFE
Performance Temp.-65 Degrees to 500 Degrees F
Tensile Strength40 lb./in.
Thickness6.7 mil

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)2.03
Ship length (cm)11.43
Ship width (cm)11.43
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 3/4-36-5491 Film Tape Extrd Ptfe Gray 3/4 Inch x 36 Yard

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes