3M 3/4-5-4508 Foam Tape 3/4in. x 5 Yard 125 Mil

  • Model: 3/4-5-4508

  • Item: AA6WVW

  • Brand: 3M

  • Cross Ref: 15D042

In Stock
€49.84 (ex. VAT)

Get it by Friday, Aug 6

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

Part number

30 day free returns

€49.84/unit
Qty:
€49.84

Product Specifications:

ColorBlack
AdhesiveAcrylic
Length5 yd.
MaterialVinyl
Performance Temp.-150 Degrees to 250 Degrees F
ShapeContinuous Roll
Thickness125 mil
Width3/4"
Tensile Strength130 lb./in.
ItemFoam Tape

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.52
Ship length (cm)14.48
Ship width (cm)14.48
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 3/4-5-4508 Foam Tape 3/4in. x 5 Yard 125 Mil

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes