3M 3/4-5-RP25 Vhb Tape 3/4 Inch x 5 Yard Gray

  • Model: 3/4-5-RP25

  • Item: AA6WVZ

  • Brand: 3M

  • Cross Ref: 15D045

In Stock
€24.32 (ex. VAT)

Get it by Friday, Aug 6

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€24.32/unit
Qty:
€24.32

Product Specifications:

AdhesiveMulti Purpose Acrylic
Length5 yd.
Performance Temp.50 Degrees to 200 Degrees F
Tensile Strength90 lb./in.
Width3/4"
Liner ColorWhite (Printed)
Adhesion Strength256 oz./in.
ColorGray
MaterialAcrylic Foam
ShapeContinuous Roll
Tape ColorGray
Thickness25 mil
ItemDouble Sided VHB Tape

Shipping Info:

Ship weight (kg) 0.06
Ship height (cm)2.03
Ship length (cm)7.87
Ship width (cm)7.87
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 3/4-5-RP25 Vhb Tape 3/4 Inch x 5 Yard Gray

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes