3M 3/4-5-RP32 Vhb Tape 3/4 Inch x 5 Yard Gray

  • Model: 3/4-5-RP32

  • Item: AA6WWA

  • Brand: 3M

  • Cross Ref: 15D046

In Stock
€23.88 (ex. VAT)

Get it by Friday, Aug 6

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€23.88/unit
Qty:
€23.88

Product Specifications:

ColorGray
Tape ColorGray
Thickness32 mil
ItemDouble Sided VHB Tape
Liner ColorWhite (Printed)
Adhesion Strength288 oz./in.
AdhesiveMulti Purpose Acrylic
Length5 yd.
MaterialAcrylic Foam
Performance Temp.50 Degrees to 200 Degrees F
ShapeContinuous Roll
Tensile Strength85 lb./in.
Width3/4"

Shipping Info:

Ship weight (kg) 0.07
Ship height (cm)2.54
Ship length (cm)8.89
Ship width (cm)8.89
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 3/4-5-RP32 Vhb Tape 3/4 Inch x 5 Yard Gray

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes