3M 3-5-481 Sealing Tape 3 Inch x 5 Yard 9.8 Mil Black

  • Model: 3-5-481

  • Item: AA6WWJ

  • Brand: 3M

  • Cross Ref: 15D054

In Stock
€45.20 (ex. VAT)

Get it by Friday, Aug 6

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

Part number

30 day free returns

€45.20/unit
Qty:
€45.20

Product Specifications:

Length5 yd.
Performance Temp.Up to 170 Degrees F
Tensile Strength15 lb./in.
Width3"
ShapeContinuous Roll
Thickness9.8 mil
ItemPreservation Sealing Tape
ColorBlack
Adhesion Strength32 oz./in.
AdhesiveRubber
MaterialPolyethylene

Shipping Info:

Ship weight (kg) 0.11
Ship height (cm)7.62
Ship length (cm)5.84
Ship width (cm)5.84
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 3-5-481 Sealing Tape 3 Inch x 5 Yard 9.8 Mil Black

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes