3M 3-50-3430 Marking Tape Roll 3 Inch W 150 Feet Length

  • Model: 3-50-3430

  • Item: AA6WWD

  • Brand: 3M

  • Cross Ref: 15D049

In Stock
€412.97 (ex. VAT)

Get it by Tuesday, Aug 10

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€412.97/unit
Qty:
€412.97

Product Specifications:

PatternSolid
Thickness6.8 mil
Width3"
ItemReflective Marking Tape
ColorWhite
Diameter6.625"
Length150'
MaterialVinyl
ShapeRoll

Shipping Info:

Ship weight (kg) 1.58
Ship height (cm)7.62
Ship length (cm)18.54
Ship width (cm)18.54
HS code3919905060
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 3-50-3430 Marking Tape Roll 3 Inch W 150 Feet Length

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes