3M 3/8-5-616 Lithographers Tape Ruby Red 3/8in x 5 Yard

  • Model: 3/8-5-616

  • Item: AA6WWP

  • Brand: 3M

  • Cross Ref: 15D059

In Stock
€10.56 (ex. VAT)

Get it by Friday, Aug 6

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

Width

30 day free returns

€10.56/unit
Qty:
€10.56

Product Specifications:

ColorRuby Red
Thickness2.4 mil
Width3/8"
Adhesion Strength36 oz./in.
AdhesiveRubber
Length5 yd.
MaterialUPVC
Performance Temp.Up to 120 Degrees F
ShapeContinuous Roll
Tensile Strength29 lb./in.
ItemLithographers Tape

Shipping Info:

Ship weight (kg) 0.01
Ship height (cm)1.02
Ship length (cm)5.59
Ship width (cm)5.59
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 3/8-5-616 Lithographers Tape Ruby Red 3/8in x 5 Yard

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes