3M 361 Cloth Tape 1/2 Inch x 60 Yard 7.5 Mil White

  • Model: 361

  • Item: AA6WWL

  • Brand: 3M

  • Cross Ref: 15D056

In Stock
€102.05 (ex. VAT)

Get it by Friday, Aug 6

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

Part number

30 day free returns

€102.05/unit
Qty:
€102.05

Product Specifications:

Adhesion Strength38 oz./in.
MaterialGlass Cloth
Tensile Strength182 lb./in.
Thickness7.5 mil
ItemCloth Tape
ColorWhite
AdhesiveSilicone
Length60 yd.
Performance Temp.-65 Degrees to 450 Degrees F
ShapeContinuous Roll
Width1/2"

Shipping Info:

Ship weight (kg) 0.16
Ship height (cm)1.27
Ship length (cm)13.72
Ship width (cm)13.72
HS code7019594010
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 361 Cloth Tape 1/2 Inch x 60 Yard 7.5 Mil White

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes