3M 3615 Cloth Tape 3 Inch x 5 yard 6.5 mil White

  • Model: 3615

  • Item: AA6WWN

  • Brand: 3M

  • Cross Ref: 15D058

In Stock
€52.84 (ex. VAT)

Get it by Tuesday, Aug 10

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

Part number

30 day free returns

€52.84/unit
Qty:
€52.84

Product Specifications:

AdhesiveSilicone
MaterialGlass Cloth
ShapeContinuous Roll
Width3"
Adhesion Strength35 oz./in.
ColorWhite
Length5 yd.
Performance Temp.-65 Degrees to 450 Degrees F
Tensile Strength190 lb./in.
Thickness6.5 mil
ItemCloth Tape

Shipping Info:

Ship weight (kg) 0.11
Ship height (cm)7.62
Ship length (cm)5.33
Ship width (cm)5.33
HS code7019594010
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 3615 Cloth Tape 3 Inch x 5 yard 6.5 mil White

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes