3M 1318-1 0.25" x 72 yds Yellow Electrical Tape 1/4 x 72 Yard 1 Mil Yellow

  • Model: 3M 1318-1 0.25" x 72 yds Yellow

  • Item: AA6WWQ

  • Brand: 3M

  • Cross Ref: 15D060

In Stock
€16.58 (ex. VAT)

Get it by Friday, Aug 6

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€16.58/unit
Qty:
€16.58

Product Specifications:

Adhesion Strength30 oz./in.
Length72 yd.
Max. Voltage5500
Performance Temp.Up to 266 Degrees F
Temperature RangeUp to 266 Degrees F
Thickness1 mil
AdhesiveAcrylic
MaterialPolyester
ColorYellow
ShapeContinuous Roll
Tensile Strength25 lb./in.
Width1/4"
ItemElectrical Tape

Product Details:

  • UV Resistance (No)

Shipping Info:

Ship weight (kg) 0.04
Ship height (cm)0.76
Ship length (cm)10.92
Ship width (cm)10.92
HS code3919102055
Country of OriginTW
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 1318-1 0.25" x 72 yds Yellow Electrical Tape 1/4 x 72 Yard 1 Mil Yellow

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes