3M 1318-2 0.5" x 72 yds Yellow Electrical Tape 1/2 x 72 Yard 2 Mil Yellow

  • Model: 3M 1318-2 0.5" x 72 yds Yellow

  • Item: AA6WWX

  • Brand: 3M

  • Cross Ref: 15D066

In Stock
€32.21 (ex. VAT)

Get it by Tuesday, Aug 10

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€32.21/unit
Qty:
€32.21

Product Specifications:

AdhesiveAcrylic
MaterialPolyester
Performance Temp.Up to 266 Degrees F
Temperature RangeUp to 266 Degrees F
Tensile Strength50 lb./in.
Width1/2"
ItemElectrical Tape
ColorYellow
Adhesion Strength30 oz./in.
Length72 yd.
Max. Voltage7000
ShapeContinuous Roll
Thickness2 mil

Product Details:

  • UV Resistance (No)

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.27
Ship length (cm)11.94
Ship width (cm)11.94
HS code3919102055
Country of OriginTW
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 1318-2 0.5" x 72 yds Yellow Electrical Tape 1/2 x 72 Yard 2 Mil Yellow

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes