3M 1318-2 0.75" x 72 yds Yellow Electrical Tape 3/4 x 72 Yard 2 Mil Yellow

  • Model: 3M 1318-2 0.75" x 72 yds Yellow

  • Item: AA6WWY

  • Brand: 3M

  • Cross Ref: 15D067

In Stock
€45.09 (ex. VAT)

Get it by Tuesday, Aug 10

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€45.09/unit
Qty:
€45.09

Product Specifications:

ColorYellow
AdhesiveAcrylic
Max. Voltage7000
Performance Temp.Up to 266 Degrees F
Temperature RangeUp to 266 Degrees F
ItemElectrical Tape
Adhesion Strength30 oz./in.
Length72 yd.
MaterialPolyester
ShapeContinuous Roll
Tensile Strength50 lb./in.
Thickness2 mil
Width3/4"

Product Details:

  • UV Resistance (No)

Shipping Info:

Ship weight (kg) 0.16
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)12.7
HS code3919102055
Country of OriginTW
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 1318-2 0.75" x 72 yds Yellow Electrical Tape 3/4 x 72 Yard 2 Mil Yellow

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes