Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

3M MN8-14R/SK Ring Terminal Red Brazed 8 Awg - Pack Of 200 | AC2FBU 2JJW8

3M MN8-14R/SK Ring Terminal Red Brazed 8 Awg - Pack Of 200

In Stock
Item: AC2FBU Model: MN8-14R/SKCross Ref: 2JJW8

Get it by Jan 31, Monday

€196.58 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemRing Terminal
Color CodeRed
Connection MaterialCopper
Connection TypeCrimp
Insulation ColorRed
Insulation TypeNylon
Max. Temp.221 Degrees F
Max. Voltage600V
Overall Length1.26"
SeamBrazed
Stud Size1/4"
Terminal ConnectionCrimp
Terminal TypeStandard
UPC005400708268
Wire Range8 AWG

Shipping Info:

Ship weight (kg) 0.73
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8536904000
Country of OriginUS

Product Variants

ProductModelColor CodeConnection MaterialConnection TypeInsulation TypeMax. Temp.Overall LengthSeamStud Size Price
3M MU8-14RHT/SK Ring Terminal Bare Butted 8 Awg - Pack Of 200 | AC2FBB 2JJT7 MU8-14RHT/SKBareNickel-Plated SteelCrimpNoninsulated900 Degrees F0.95"Butted1/4"€67.44
3M M8-10R/SK Ring Terminal Bare Brazed 8 Awg - Pack Of 200 | AC2FBF 2JJU6 M8-10R/SKBareCopperCrimpNoninsulated347 Degrees F0.95"Brazed#10€111.62
3M M8-14R/SK Ring Terminal Bare Brazed 8 Awg - Pack Of 200 | AC2FBJ 2JJV1 M8-14R/SKBareCopperCrimpNoninsulated347 Degrees F0.95"Brazed1/4"€123.94
3M M8-38RK Ring Terminal Bare Brazed 8 Awg - Pack Of 200 | AC2FBM 2JJV5 M8-38RKBareCopperCrimpNoninsulated347 Degrees F1.06"Brazed3/8"€100.82
3M MN8-10R/SK Ring Terminal Red Brazed 8 Awg - Pack Of 200 | AC2FBT 2JJW4 MN8-10R/SKRedCopperCrimpNylon221 Degrees F1.26"Brazed#10€182.73
3M M8-516RK Ring Terminal Bare Brazed 8 Awg - Pack Of 200 | AC2FBX 2JJX3 M8-516RKBareCopperCrimpNoninsulated347 Degrees F1.06"Brazed5/16"€139.33
3M MN8-516RK Ring Terminal Red Brazed 8 Awg - Pack Of 200 | AC2FCA 2JJY2 MN8-516RKRedCopperCrimpNylon221 Degrees F1.380"Brazed5/16"€253.44

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M MN8-14R/SK Ring Terminal Red Brazed 8 Awg - Pack Of 200
€196.58 /unit