Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 2029 Airline Hose Polyvinyl/polyester 50 Feet | AD2YWF 3WUH4

ALLEGRO 2029 Airline Hose Polyvinyl/polyester 50 Feet

In Stock
Item: AD2YWF Model: 2029Cross Ref: 3WUH4

Get it by Oct 6, Thursday

€353.50 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemAirline Hose
CouplersRectus Quick Connect
Hose Inside Dia.3/8"
Length50ft.
MaterialPolyvinyl/Polyester
Max. Pressure230 psi
UPC741851202907

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)25.4
Ship length (cm)53.34
Ship width (cm)27.94
HS code3917210000
Country of OriginUS

Product Variants

ProductModelColorCouplersHose Inside Dia.ItemLengthMaterialMax. Pressure Price
ALLEGRO 9101-100B Hose Air Breathing 100 Feet 185 Psi | AA3UHV 11V244 9101-100B-Hansen Quick Connect3/8"Airline Hose100ft.Polyvinyl/Polyester185 psi€442.50
ALLEGRO 9101-25B High Pressure Air Line Hose 25 Feet | AB7KQA 23UA42 9101-25B-Hansen Quick Connect3/8"High Pressure Air Line Hose25ft.Reinforced Braided Polyester-€172.00
ALLEGRO 2028 Airline Hose 25 Feet Polyvinyl/polyester | AD2YWD 3WUG9 2028-Rectus Quick Connect3/8"Airline Hose25ft.Polyvinyl/Polyester230 psi€260.00
ALLEGRO 2035 Airline Hose 50 Feet 230 Psi | AD2YXG 3WUT1 2035-Vixon/Rectus Connenction1/2"Airline Hose50ft.Polyvinyl/Polyester230 psi€470.00
ALLEGRO 2036 Airline Hose 100 Feet Polyvinyl/polyester | AD2YXH 3WUT5 2036-1/4" Industrial Interchange1/2"Airline Hose100ft.Polyvinyl/Polyester230 psi€670.00
ALLEGRO 9101-50B Airline Hose 50 Feet Polyvinyl/polyester | AD2ZAC 3WXN8 9101-50B-Hansen Quick Connect3/8"Airline Hose50ft.Polyvinyl/Polyester185 psi€255.00
ALLEGRO 9101-25CB High Pressure Airline Hose, 25 Ft, 185 psi, Blue | AG8FDV 9101-25CBBlue--High Pressure Air Line Hose25ft.Polyvinyl-€290.00

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 2029 Airline Hose Polyvinyl/polyester 50 Feet
€353.50 /unit