Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 4100-P Papr Wall Case Abs Plastic Material | AA9NNW 1ECB7

ALLEGRO 4100-P Papr Wall Case Abs Plastic Material

In Stock
Item: AA9NNW Model: 4100-PCross Ref: 1ECB7

Get it by Oct 7, Friday

€604.50 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemPAPR Wall Case
ColorYellow/Black
Dimensions32-1/2" H x 20" W
MaterialABS Plastic
UPC741851410029

Shipping Info:

Ship weight (kg) 7.26
Ship height (cm)50.8
Ship length (cm)88.9
Ship width (cm)35.56
HS code9403200030
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 4100-P Papr Wall Case Abs Plastic Material
€604.50 /unit