Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 4150 Scba Wall Case Hi Viz Green Linear Ldpe | AD2EGZ 3NPY7

ALLEGRO 4150 Scba Wall Case Hi Viz Green Linear Ldpe

In Stock
Item: AD2EGZ Model: 4150Cross Ref: 3NPY7

Get it by Oct 6, Thursday

€500.00 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemSCBA Wall Case
ColorHigh Visibility Green
Dimensions32" H x 17" W x 14" D
MaterialLinear LDPE
UPC741851415000

Shipping Info:

Ship weight (kg) 9
Ship height (cm)83.82
Ship length (cm)45.72
Ship width (cm)40.64
HS code9403200030
Country of OriginUS

Product Variants

ProductModelColorDimensionsItem Price
ALLEGRO 4350 Hi-viz Green Dual Scba Wall Case | AE4LFQ 5LGH9 4350High Visibility Green32" H x 34" W x 14" DDual SCBA Storage Cabinet€990.00
ALLEGRO 4125 High-Viz Heavy Duty Single SCBA Wall Case, Yellow | AG8EZD 4125High Visibility Yellow32" H x 17" W x 14" DSCBA Wall Case€500.00
ALLEGRO 4325 High-Viz Heavy Duty Dual SCBA Wall Case, Yellow | AG8EZF 4325High Visibility Yellow32" H x 34" W x 14" DDual SCBA Storage Cabinet€990.00

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 4150 Scba Wall Case Hi Viz Green Linear Ldpe
€500.00 /unit