Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 4500 Respirator Wall Case Black/yellow | AD2EHA 3NPY9

ALLEGRO 4500 Respirator Wall Case Black/yellow

In Stock
Item: AD2EHA Model: 4500Cross Ref: 3NPY9

Get it by Oct 4, Tuesday

€221.50 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemRespirator Wall Case
ColorBlack/Yellow
Dimensions21" H x 14" W x 9-1/2" D
UPC741851450049

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)60.96
Ship length (cm)38.1
Ship width (cm)25.4
HS code9403200030
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 4500 Respirator Wall Case Black/yellow
€221.50 /unit