Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 7103-GEL Knee Pads Silica Gel 1 Size Fits All - 1 Pair | AC9XYT 3LHU3

ALLEGRO 7103-GEL Knee Pads Silica Gel 1 Size Fits All - 1 Pair

In Stock
Item: AC9XYT Model: 7103-GELCross Ref: 3LHU3

Get it by Oct 4, Tuesday

€34.50 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemKnee Pads
Cap MaterialRubber, Nylon
Closure TypeHook-and-Loop
ColorBlue
Number of Straps2
Pad MaterialSilica Gel
Pad SizeUniversal
SizeOne Size Fits All
Strap MaterialNylon Reinforced Elastic
StyleSoft
UPC741851710358

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)12.7
Ship length (cm)25.4
Ship width (cm)25.4
HS code6307909889
Country of OriginTW

Product Variants

ProductModelClosure TypeColorItemPad MaterialStyle Price
ALLEGRO 6990 Knee Pads Flex Rubber 1 Size Fits All - 1 Pair | AA4PPF 12X249 6990Quick Release BuckleBlackKnee PadsRubberFlexible€40.00
ALLEGRO 6985 Deluxe Comfort Knee Pad, Universal Size, Flexible Style | AC9XYQ 3LHT9 6985Hook-and-LoopBlackKnee PadsEVA FoamFlexible€38.00
ALLEGRO 7100-02 Knee Pads Rubber Foam 1 Size Fits All - 1 Pair | AC9XYR 3LHU1 7100-02Hook-and-LoopBlackKnee PadsRubber, FoamSoft€18.00
ALLEGRO 7103 Gel FlexKnee Knee Pad, One Size, Blue, Nylon Dual Straps | AC9XYU 3LHU4 7103Hook-and-LoopBlackKnee PadsNylon, FoamFlexible€26.00
ALLEGRO 7101 Knee Pads Hard Neoprene Rubber 1 Size - 1 Pair | AC9XYV 3LHU5 7101Hook-and-LoopBlueKnee PadsNeoprene, Natural Rubber BlendHard Shell€15.00
ALLEGRO 7100 Deluxe SoftKnee Knee Pad, Hook-and-Loop Closure, EVA Foam | AC9XYY 3LHV3 7100Hook-and-LoopBlueKnee PadsFoamSoft€16.00
ALLEGRO 7105 SoftKnee Knee Pad, EVA foam, Universal Size, Pull On Closure | AC9XYZ 3LHV4 7105Pull OnBlackKnee PadsEVA FoamSoft€14.50

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 7103-GEL Knee Pads Silica Gel 1 Size Fits All - 1 Pair
€34.50 /unit