Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 7115-03 Back Support Nylon Large | AF4FDB 8UP07

ALLEGRO 7115-03 Back Support Nylon Large

In Stock
Item: AF4FDB Model: 7115-03Cross Ref: 8UP07

Get it by Oct 6, Thursday

€46.00 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemBack Support
Closure TypeHook-and-Loop
ColorBlack
Fits Waist Size40" to 44"
MaterialNylon
SizeL
Suspenders1-1/2" Knit Elastic
UPC741851711546
Width9"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)20.32
Ship length (cm)30.48
Ship width (cm)20.32
HS code6307909889
Country of OriginUS

Product Variants

ProductModelClosure TypeFits Waist SizeMaterialSizeWidth Price
ALLEGRO 7170 Back Support All Fit | AC9RYV 3JRP7 7170Two-Stage Hook and Loop26" to 48"SpandexUniversal9.5"€35.50
ALLEGRO 7115-01 Back Support Nylon Small | AF4TWK 9K179 7115-01Hook-and-Loop26" to 36"NylonS9"€46.00
ALLEGRO 7115-02 Back Support Nylon Vented Medium | AF4XKC 9NTZ1 7115-02Hook-and-Loop36" to 48"NylonM9"€46.00
ALLEGRO 7176-01 Back Support S 26 Inch - 32 Inch Black | AG3QKP 33TN32 7176-01Hook-and-Loop26" to 32"Elastic, Nylon, PolypropyleneS8"€17.50
ALLEGRO 7176-02 Back Support M 32in - 38in Black | AG3QKQ 33TN33 7176-02Hook-and-Loop32" to 38"Elastic, Nylon, PolypropyleneM8"€17.50
ALLEGRO 7176-03 Back Support Length 38 Inch - 47 Inch Black | AG3QKR 33TN34 7176-03Hook-and-Loop38" to 47"Elastic, Nylon, PolypropyleneL8"€17.50
ALLEGRO 7176-04 Back Support Xl 47 Inch - 56 Inch Black | AG3QKT 33TN35 7176-04Hook-and-Loop47" to 56"Elastic, Nylon, PolypropyleneXL8"€17.50

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 7115-03 Back Support Nylon Large
€46.00 /unit