Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 7176-01 Back Support S 26 Inch - 32 Inch Black | AG3QKP 33TN32

ALLEGRO 7176-01 Back Support S 26 Inch - 32 Inch Black

In Stock
Item: AG3QKP Model: 7176-01Cross Ref: 33TN32

Get it by Oct 7, Friday

€17.50 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemBack Support
Closure TypeHook-and-Loop
ColorBlack
Fits Waist Size26" to 32"
MaterialElastic, Nylon, Polypropylene
SizeS
SuspendersYes
UPC741851717609
Width8"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)22.86
Ship length (cm)33.02
Ship width (cm)22.86
HS code6307909995

Product Variants

ProductModelClosure TypeFits Waist SizeMaterialSizeWidth Price
ALLEGRO 7170 Back Support All Fit | AC9RYV 3JRP7 7170Two-Stage Hook and Loop26" to 48"SpandexUniversal9.5"€35.50
ALLEGRO 7115-03 Back Support Nylon Large | AF4FDB 8UP07 7115-03Hook-and-Loop40" to 44"NylonL9"€46.00
ALLEGRO 7115-01 Back Support Nylon Small | AF4TWK 9K179 7115-01Hook-and-Loop26" to 36"NylonS9"€46.00
ALLEGRO 7115-02 Back Support Nylon Vented Medium | AF4XKC 9NTZ1 7115-02Hook-and-Loop36" to 48"NylonM9"€46.00
ALLEGRO 7176-02 Back Support M 32in - 38in Black | AG3QKQ 33TN33 7176-02Hook-and-Loop32" to 38"Elastic, Nylon, PolypropyleneM8"€17.50
ALLEGRO 7176-03 Back Support Length 38 Inch - 47 Inch Black | AG3QKR 33TN34 7176-03Hook-and-Loop38" to 47"Elastic, Nylon, PolypropyleneL8"€17.50
ALLEGRO 7176-04 Back Support Xl 47 Inch - 56 Inch Black | AG3QKT 33TN35 7176-04Hook-and-Loop47" to 56"Elastic, Nylon, PolypropyleneXL8"€17.50

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 7176-01 Back Support S 26 Inch - 32 Inch Black
€17.50 /unit