Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 7190-01 Back Support Suspender, S Size | AC9RXD 3JPR2

ALLEGRO 7190-01 Back Support Suspender, S Size

In Stock
Item: AC9RXD Model: 7190-01Cross Ref: 3JPR2

Get it by Oct 4, Tuesday

€19.00 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemBack Support
Closure TypeTwo-Stage Hook and Loop
ColorBlack
Fits Waist Size32" to 36"
MaterialSpandex
SizeS
SuspendersDetachable
UPC741851719009
Width9"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)6.35
Ship length (cm)20.83
Ship width (cm)12.95
HS code6307909889
Country of OriginCN

Product Variants

ProductModelFits Waist SizeSizeWidth Price
ALLEGRO 7190-04 Back Support Suspenders Xl | AC9RXE 3JPR3 7190-0444" to 48"XL9"€19.00
ALLEGRO 7190-02 Back Support Breathable Suspender M | AC9RYT 3JRP1 7190-0237" to 40"M9"€19.00
ALLEGRO 7190-03 Back Support Breathable Suspender L | AC9RYU 3JRP2 7190-0341" to 44"L9"€19.00
ALLEGRO 7190-05 Spanbak, XX-Large 48 to 54 Inch | AG8FAW 7190-0548"-54"XX-Large8"€19.00

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 7190-01 Back Support Suspender, S Size
€19.00 /unit