Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 8300L Cooling Vest x L/2 Xl Black | AC2HWG 2KJN8

ALLEGRO 8300L Cooling Vest x L/2 Xl Black

In Stock
Item: AC2HWG Model: 8300LCross Ref: 2KJN8

Get it by Oct 4, Tuesday

€442.75 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemVortex Cooling Vest
ColorBlack
Fits Chest Size50"+
Length29"
MaterialPolyvinyl Chloride
SizeXL/2XL

Shipping Info:

Ship weight (kg) 1.81
Ship height (cm)22.35
Ship length (cm)30.99
Ship width (cm)21.34
HS code3926209050
Country of OriginTW

Product Variants

ProductModelFits Chest SizeMaterialSize Price
ALLEGRO 8300 Cooling Vest M/l Black | AC2HWF 2KJN7 830040 to 50"Polyvinyl ChlorideM/L€291.50
ALLEGRO 8300-95 Vortex Cooler With Snap-Tite Coupler | AG8FBN 8300-95-Plastic-€193.00
ALLEGRO 8300-01 Vortex Cooling Vest (Vest Only) | AG8FBK 8300-01-Polyvinyl Chloride-€160.50
ALLEGRO 8300-L Vortex Cooling Vest With Cooler | CD4URX 8300-L---€291.50
RFQ
ALLEGRO 8300-01L Vortex Cooling Vest, 200 lbs+ (Vest Only) | AG8FBL 8300-01L-Polyvinyl Chloride-€168.50
ALLEGRO 8300-90 Vortex Heater With Snap-Tite Coupler | AG8FBM 8300-90-Polyvinyl Chloride-€556.00
ALLEGRO 8310-95 Vortex Heater, Plastic With Snap-Tite Coupler | AG8FBP 8310-95-Plastic-€291.50

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 8300L Cooling Vest x L/2 Xl Black
€442.75 /unit