Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 8413-03 Cooling Vest L Blue 22 Inch Length | AE7CRD 5WYD2

ALLEGRO 8413-03 Cooling Vest L Blue 22 Inch Length

In Stock
Item: AE7CRD Model: 8413-03Cross Ref: 5WYD2

Get it by Oct 7, Friday

€66.00 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemCooling Vest
Closure TypeZipper
ColorBlue
Fits Chest Size34 to 44"
Length22"
MaterialCotton
SizeL
UPC741851841304

Shipping Info:

Ship weight (kg) 0.43
Ship height (cm)3.81
Ship length (cm)26.67
Ship width (cm)20.32
HS code6211320070
Country of OriginCN

Product Variants

ProductModelFits Chest SizeSize Price
ALLEGRO 8413-04 Cooling Vest Xl Blue 22 Inch Length | AE7CRE 5WYD3 8413-0446 to 48"XL€67.50
ALLEGRO 8413-05 Cooling Vest 2xl Blue 22 Inch Length | AE7CRF 5WYD4 8413-0550 to 52"2XL€66.00

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 8413-03 Cooling Vest L Blue 22 Inch Length
€66.00 /unit