Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 8413-04 Cooling Vest Xl Blue 22 Inch Length | AE7CRE 5WYD3

ALLEGRO 8413-04 Cooling Vest Xl Blue 22 Inch Length

In Stock
Item: AE7CRE Model: 8413-04Cross Ref: 5WYD3

Get it by Oct 7, Friday

€67.50 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemCooling Vest
Closure TypeZipper
ColorBlue
Fits Chest Size46 to 48"
Length22"
MaterialCotton
SizeXL
UPC741851841335

Shipping Info:

Ship weight (kg) 0.48
Ship height (cm)4.06
Ship length (cm)29.21
Ship width (cm)23.37
HS code6211320070
Country of OriginCN

Product Variants

ProductModelFits Chest SizeSize Price
ALLEGRO 8413-03 Cooling Vest L Blue 22 Inch Length | AE7CRD 5WYD2 8413-0334 to 44"L€66.00
ALLEGRO 8413-05 Cooling Vest 2xl Blue 22 Inch Length | AE7CRF 5WYD4 8413-0550 to 52"2XL€66.00

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 8413-04 Cooling Vest Xl Blue 22 Inch Length
€67.50 /unit