Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 8413-05 Cooling Vest 2xl Blue 22 Inch Length | AE7CRF 5WYD4

ALLEGRO 8413-05 Cooling Vest 2xl Blue 22 Inch Length

In Stock
Item: AE7CRF Model: 8413-05Cross Ref: 5WYD4

Get it by Oct 6, Thursday

€66.00 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemCooling Vest
Closure TypeZipper
ColorBlue
Fits Chest Size50 to 52"
Length22"
MaterialCotton
Size2XL
UPC741851841342

Shipping Info:

Ship weight (kg) 0.49
Ship height (cm)3.81
Ship length (cm)29.46
Ship width (cm)23.37
HS code6211320070
Country of OriginCN

Product Variants

ProductModelFits Chest SizeSize Price
ALLEGRO 8413-03 Cooling Vest L Blue 22 Inch Length | AE7CRD 5WYD2 8413-0334 to 44"L€66.00
ALLEGRO 8413-04 Cooling Vest Xl Blue 22 Inch Length | AE7CRE 5WYD3 8413-0446 to 48"XL€67.50

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 8413-05 Cooling Vest 2xl Blue 22 Inch Length
€66.00 /unit