Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 8414-11 Phase Change Cooling Vest Inserts Pack Of 4 | AE7CRH 5WYD6

ALLEGRO 8414-11 Phase Change Cooling Vest Inserts Pack Of 4

In Stock
Item: AE7CRH Model: 8414-11Cross Ref: 5WYD6

Get it by Oct 7, Friday

€176.50 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemPhase Change Cooling Vest Inserts
Size6 x 14"
UPC741851841403

Shipping Info:

Ship weight (kg) 2.28
Ship height (cm)15.24
Ship length (cm)40.64
Ship width (cm)20.32
HS code3824904800
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 8414-11 Phase Change Cooling Vest Inserts Pack Of 4
€176.50 /unit