Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9100-100 Airline Hose 100 Feet 185 Psi | AD2YYW 3WXD8

ALLEGRO 9100-100 Airline Hose 100 Feet 185 Psi

In Stock
Item: AD2YYW Model: 9100-100Cross Ref: 3WXD8

Get it by Oct 4, Tuesday

€422.00 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemAirline Hose
CouplersOBAC Quick Connect
Hose Inside Dia.3/8"
Length100ft.
MaterialPolyvinyl/Polyester
Max. Pressure185 psi
UPC741851910024

Shipping Info:

Ship weight (kg) 4.38
Ship height (cm)48.26
Ship length (cm)55.88
Ship width (cm)35.56
HS code9019200000
Country of OriginUS

Product Variants

ProductModelCouplersItemLengthMaterial Price
ALLEGRO 9100-50 Airline Hose 185 Psi 50 Feet 3/8 Inch Diameter | AD2ZAA 3WXN4 9100-50OBAC Quick ConnectAirline Hose50ft.Polyvinyl/Polyester€240.00
ALLEGRO 9100-25 Low Pressure Air Line Hose 25 Feet | AF7ZFW 23UA41 9100-25Hansen Quick ConnectLow Pressure Air Line Hose25ft.Reinforced Braided Polyester€164.00

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9100-100 Airline Hose 100 Feet 185 Psi
€422.00 /unit