Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9100-50 Airline Hose 185 Psi 50 Feet 3/8 Inch Diameter | AD2ZAA 3WXN4

ALLEGRO 9100-50 Airline Hose 185 Psi 50 Feet 3/8 Inch Diameter

In Stock
Item: AD2ZAA Model: 9100-50Cross Ref: 3WXN4

Get it by Oct 4, Tuesday

€240.00 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemAirline Hose
CouplersOBAC Quick Connect
Hose Inside Dia.3/8"
Length50ft.
MaterialPolyvinyl/Polyester
Max. Pressure185 psi
UPC741851910017

Shipping Info:

Ship weight (kg) 2.11
Ship height (cm)33.02
Ship length (cm)40.64
Ship width (cm)40.64
HS code9019200000
Country of OriginUS

Product Variants

ProductModelCouplersItemLengthMaterial Price
ALLEGRO 9100-100 Airline Hose 100 Feet 185 Psi | AD2YYW 3WXD8 9100-100OBAC Quick ConnectAirline Hose100ft.Polyvinyl/Polyester€422.00
ALLEGRO 9100-25 Low Pressure Air Line Hose 25 Feet | AF7ZFW 23UA41 9100-25Hansen Quick ConnectLow Pressure Air Line Hose25ft.Reinforced Braided Polyester€164.00

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9100-50 Airline Hose 185 Psi 50 Feet 3/8 Inch Diameter
€240.00 /unit