Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9200-01 One-Man Full Face Piece Supplied Air System, 50 ft Hose | AF4ZAB 9RRT5

ALLEGRO 9200-01 One-Man Full Face Piece Supplied Air System, 50 ft Hose

In Stock
Item: AF4ZAB Model: 9200-01Cross Ref: 9RRT5

Get it by Oct 4, Tuesday

€1,860.00 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemSupplied Air Pump Package
CouplersOBAC
Headgear IncludedFull Face Respirator
Hose Length50ft.
HP1/4
People Served1
Power Requirement115V, 4.6A
Pressure2 to 12 psi
UPC741851920009

Shipping Info:

Ship weight (kg) 19.62
Ship height (cm)43.18
Ship length (cm)53.34
Ship width (cm)38.1
HS code8414801680
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9200-01 One-Man Full Face Piece Supplied Air System, 50 ft Hose
€1,860.00 /unit