Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9200-02 Two-Man Full Face Piece Supplied Air System, 50 ft Hose | AF4GXA 8WNC4

ALLEGRO 9200-02 Two-Man Full Face Piece Supplied Air System, 50 ft Hose

In Stock
Item: AF4GXA Model: 9200-02Cross Ref: 8WNC4

Get it by Oct 7, Friday

€2,900.00 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemSupplied Air Pump Package
CouplersOBAC
Headgear IncludedFull Face Respirator
Hose Length50ft.
HP3/4
People Served2
Power Requirement115V, 12A
Pressure2 to 12 psi
UPC741851920023

Shipping Info:

Ship weight (kg) 35.06
Ship height (cm)45.72
Ship length (cm)83.82
Ship width (cm)45.72
HS code8414801680
Country of OriginUS

Product Variants

ProductModelHose LengthHPPeople ServedPower Requirement Price
ALLEGRO 9210-02 Full Mask Low Pressure System, Two Workers Served, One Size | AA4PPG 12X254 9210-02100ft.3/42115V, 12A€3,191.50
ALLEGRO 9200-03 3-Worker Full Mask Low Pressure System, 50 ft Hose, 16A | AD2ZCQ 3WYJ5 9200-0350ft.1.53115V, 16A€5,408.00
ALLEGRO 9210-03 3-Worker Full Mask Low Pressure System, 2 to 12 psi, 115 V | AD2ZCR 3WYJ8 9210-03100ft.1.53115V, 16A€5,784.50
ALLEGRO 9210-01 Full Mask Low Pressure System, 100 ft Hose, 1 Worker Served | AF3XYF 8EUR9 9210-01100ft.1/41115V, 4.6A€1,980.00

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9200-02 Two-Man Full Face Piece Supplied Air System, 50 ft Hose
€2,900.00 /unit