Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9215-01 One Worker Half Mask System, 100 Ft Airline Hose | AF3XYE 8EUR7

ALLEGRO 9215-01 One Worker Half Mask System, 100 Ft Airline Hose

In Stock
Item: AF3XYE Model: 9215-01Cross Ref: 8EUR7

Get it by Oct 4, Tuesday

€1,883.00 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemSupplied Air Pump Package
CouplersOBAC
Headgear IncludedHalf Mask Respirator
Hose Length100ft.
HP1/4
People Served1
Power Requirement115V, 4.6A
Pressure2 to 12 psi
UPC741851921501

Shipping Info:

Ship weight (kg) 21.32
Ship height (cm)45.72
Ship length (cm)53.34
Ship width (cm)40.64
HS code8414801680
Country of OriginUS

Product Variants

ProductModelHose LengthHPPeople ServedPower Requirement Price
ALLEGRO 9215-03 Three?Worker Half Mask Low Pressure System, 1.5 hp, 16A | AD2ZCT 3WYK2 9215-03100ft.1.53115V, 16A€5,365.50
ALLEGRO 9205-03 3-Worker Half Mask Low Pressure System, 50 ft Hose, 1.5 hp | AD2ZCU 3WYK5 9205-0350ft.1.53115V, 16A€5,090.00
ALLEGRO 9205-01 1-Worker Half Mask Low-Pressure System, 50 ft Hose | AF3PUC 8AN98 9205-0150ft.1/41115V, 4.6A€1,700.50
ALLEGRO 9205-02 2-Worker Half Mask Low Pressure System, 50 ft Hose | AF3PUD 8AN99 9205-0250ft.3/42115V, 12A€2,680.00
ALLEGRO 9215-02 2-Worker Half Mask Low Pressure System, 100 ft Hose, 115 V | AF4NXJ 9DXP5 9215-02100ft.3/42115V, 12A€2,820.00

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9215-01 One Worker Half Mask System, 100 Ft Airline Hose
€1,883.00 /unit