Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9220-01 Tyvek Supplied Air Hood Low Pressure System, OBAC Coupler | AF3PFM 8AEP1

ALLEGRO 9220-01 Tyvek Supplied Air Hood Low Pressure System, OBAC Coupler

In Stock
Item: AF3PFM Model: 9220-01Cross Ref: 8AEP1

Get it by Oct 4, Tuesday

€2,000.00 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemSupplied Air Pump Package
CouplersOBAC
Headgear IncludedHood
Hose Length50ft.
HP3/4
People Served1
Power Requirement115V, 12A
Pressure2 to 12 psi
UPC741851922003

Shipping Info:

Ship weight (kg) 32.21
Ship height (cm)43.18
Ship length (cm)81.28
Ship width (cm)43.18
HS code8414801680
Country of OriginUS

Product Variants

ProductModelHose LengthHPPeople ServedPower Requirement Price
ALLEGRO 9220-02 Supplied Air Pump Package 2 Ppl 1-1/2 Hp | AF3PFN 8AEP2 9220-0250ft.1.52115V, 16A€4,167.50
ALLEGRO 9230-01 One Worker Tyvek Hood System, 100 Ft Airline Hose | AG8FEA 9230-01100ft.1.51115V/230V, 16A€2,190.00
ALLEGRO 9230-02 Two Worker Tyvek Hood System, 100 Ft Airline Hose | AG8FEB 9230-02100ft.1.52115V/230V, 16A€4,579.50

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9220-01 Tyvek Supplied Air Hood Low Pressure System, OBAC Coupler
€2,000.00 /unit