Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9245-01 Supplied Air Pump Package, 1 Worker Served, 50 ft Hose | AF2KKU 6UNP5

ALLEGRO 9245-01 Supplied Air Pump Package, 1 Worker Served, 50 ft Hose

In Stock
Item: AF2KKU Model: 9245-01Cross Ref: 6UNP5

Get it by Oct 4, Tuesday

€2,000.00 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemSupplied Air Pump Package
CouplersOBAC
Headgear IncludedAir Shield
Hose Inside Dia.3/8"
Hose Length50ft.
HP1/4
People Served1
Power Requirement115V, 4.6A
Pressure2 to 12 psi
UPC741851924502

Shipping Info:

Ship weight (kg) 31.3
Ship height (cm)43.18
Ship length (cm)81.28
Ship width (cm)43.18
HS code8414801680
Country of OriginUS

Product Variants

ProductModelHPPeople ServedPower Requirement Price
ALLEGRO 9245-02 Supplied Air Shield System, Two Men Served, Full Faceshield | AF2KKV 6UNP6 9245-023/42115V, 12A€4,073.50

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9245-01 Supplied Air Pump Package, 1 Worker Served, 50 ft Hose
€2,000.00 /unit