Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9245-02 Supplied Air Shield System, Two Men Served, Full Faceshield | AF2KKV 6UNP6

ALLEGRO 9245-02 Supplied Air Shield System, Two Men Served, Full Faceshield

In Stock
Item: AF2KKV Model: 9245-02Cross Ref: 6UNP6

Get it by Oct 4, Tuesday

€4,073.50 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemSupplied Air Pump Package
CouplersOBAC
Headgear IncludedAir Shield
Hose Inside Dia.3/8"
Hose Length50ft.
HP3/4
People Served2
Power Requirement115V, 12A
Pressure2 to 12 psi
UPC741851924519

Shipping Info:

Ship weight (kg) 54.88
Ship height (cm)53.34
Ship length (cm)101.6
Ship width (cm)53.34
HS code8414801680
Country of OriginUS

Product Variants

ProductModelHPPeople ServedPower Requirement Price
ALLEGRO 9245-01 Supplied Air Pump Package, 1 Worker Served, 50 ft Hose | AF2KKU 6UNP5 9245-011/41115V, 4.6A€2,000.00

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9245-02 Supplied Air Shield System, Two Men Served, Full Faceshield
€4,073.50 /unit