Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9246-01 1-Worker Shield and Welding Helmet System, 2 to 12 psi | AA3UHR 11V241

ALLEGRO 9246-01 1-Worker Shield and Welding Helmet System, 2 to 12 psi

In Stock
Item: AA3UHR Model: 9246-01Cross Ref: 11V241

Get it by Oct 4, Tuesday

€2,398.55 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemSupplied Air Pump Package
CouplersOBAC
Headgear IncludedWelding Helmet
Hose Inside Dia.3/8"
Hose Length50ft.
HP3/4
People Served1
Power Requirement115V, 12A
Pressure2 to 12 psi
UPC741851924601

Shipping Info:

Ship weight (kg) 34.02
Ship height (cm)43.18
Ship length (cm)81.28
Ship width (cm)43.18
HS code8414801680
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9246-01 1-Worker Shield and Welding Helmet System, 2 to 12 psi
€2,398.55 /unit