Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9246-02 Supplied Air Pump Package, 2 Workers, 2 to 12 psi | AA3UHT 11V242

ALLEGRO 9246-02 Supplied Air Pump Package, 2 Workers, 2 to 12 psi

In Stock
Item: AA3UHT Model: 9246-02Cross Ref: 11V242

Get it by Oct 4, Tuesday

€4,536.58 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemSupplied Air Pump Package
CouplersOBAC
Headgear IncludedWelding Helmet
Hose Inside Dia.3/8"
Hose Length50ft.
HP1.5
People Served2
Power Requirement115V, 16A
Pressure2 to 12 psi
UPC741851924618

Shipping Info:

Ship weight (kg) 58.51
Ship height (cm)53.34
Ship length (cm)104.14
Ship width (cm)53.34
HS code8414801690
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9246-02 Supplied Air Pump Package, 2 Workers, 2 to 12 psi
€4,536.58 /unit