Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9285-01 Nova 2000 Helmet Low Pressure System, 3/4 hp Pump, 115 V | AF4VPW 9LHY7

ALLEGRO 9285-01 Nova 2000 Helmet Low Pressure System, 3/4 hp Pump, 115 V

In Stock
Item: AF4VPW Model: 9285-01Cross Ref: 9LHY7

Get it by Oct 4, Tuesday

€3,298.50 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemSupplied Air Pump Package
CouplersVixon/Rectus Connections
Headgear IncludedNova 2000(TM) Abrasive Blasting Helmet
Hose Inside Dia.3/8"
Hose Length50ft.
HP3/4
People Served1
Power Requirement115V, 12A
Pressure2 to 12 psi
UPC741851928005

Shipping Info:

Ship weight (kg) 35.38
Ship height (cm)43.18
Ship length (cm)81.28
Ship width (cm)43.18
HS code8414801690
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9285-01 Nova 2000 Helmet Low Pressure System, 3/4 hp Pump, 115 V
€3,298.50 /unit