Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9350-03 Source Pre Filter | AD2ZDQ 3WYW1

ALLEGRO 9350-03 Source Pre Filter

In Stock
Item: AD2ZDQ Model: 9350-03Cross Ref: 3WYW1

Get it by Oct 6, Thursday

€600.00 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemSource Pre Filter
Size14" H x 6.25" W x 9" D
UPC741851928012

Shipping Info:

Ship weight (kg) 4.58
Ship height (cm)25.4
Ship length (cm)60.96
Ship width (cm)43.18
HS code8421398090
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9350-03 Source Pre Filter
€600.00 /unit