Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9401-10 Guardrail Winch Cable 35 x 1/2 Inch | AE9UPC 6MKN6

ALLEGRO 9401-10 Guardrail Winch Cable 35 x 1/2 Inch

In Stock
Item: AE9UPC Model: 9401-10Cross Ref: 6MKN6

Get it by Oct 4, Tuesday

€1,356.50 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemGuardrail Winch
Cable Dia.1/2"
Cable Length35"
Cable MaterialDura Plex
ColorYellow
Load Rating3:1 Safety Factor
MaterialAluminum
Max. Allowable Load300 lb.
Overall Height36"
Overall Length36"
Overall Width7.5"
UPC741851940175

Shipping Info:

Ship weight (kg) 18.1
Ship height (cm)35.56
Ship length (cm)109.22
Ship width (cm)35.56
HS code8425390100
Country of OriginCN

Product Variants

ProductModelItemMaterial Price
ALLEGRO 9401-36 Guard Rail Winch Rope | AG8FEX 9401-36Guardrail Winch RopeDura-Plex braided€241.00
ALLEGRO 9401-10S Guard Rail Winch Supports, 2 Per Set | CD4UTN 9401-10SGuardrail Winch-€241.00
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9401-10 Guardrail Winch Cable 35 x 1/2 Inch
€1,356.50 /unit