Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9401-26A Magnetic Lid Lifter Aluminium Dolly, 900 lb | AE6CGD 5PTN0

ALLEGRO 9401-26A Magnetic Lid Lifter Aluminium Dolly, 900 lb

In Stock
Item: AE6CGD Model: 9401-26ACross Ref: 5PTN0

Get it by Oct 4, Tuesday

€2,857.00 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemManhole Cover Lid Lifter
Capacity900 lb.
Collapsed Height11-5/8"
Collapsed Length36"
Collapsed Width12-1/2"
ColorAluminum
MaterialAluminum
Overall Height44"
Overall Length72"
Overall Width12"
UPC741851940267

Shipping Info:

Ship weight (kg) 24.95
Ship height (cm)35.56
Ship length (cm)99.06
Ship width (cm)48.26
HS code8205598000
Country of OriginUS

Product Variants

ProductModelCapacityColorMaterialOverall HeightOverall LengthOverall Width Price
ALLEGRO 9401-25A Manhole Cover Lid Lifter, 660 lb, Silver | AG2XKJ 32MZ67 9401-25A660 lb.SilverAluminum79"12"30.5"€2,551.50
ALLEGRO 9401-26 Manhole Cover Lid Lifter, 900 lb, Steel, Orange | AG2XKK 32MZ68 9401-26900 lb.OrangeSteel79"12"30.5"€2,394.00
ALLEGRO Manhole Cover Lid Lifter, Magnetic | 9401-25 | AG8FER 9401-25--Aluminium---€2,142.00
ALLEGRO 9401-27A Aluminium Collapsible Dolly, 36 x 12-1/2 Inch | AG8FEU 9401-27A--Steel---€1,575.00
ALLEGRO 9401-27 Steel Collapsible Dolly, 36 x 12-1/2 Inch | AG8FET 9401-27--Steel---€1,165.50

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9401-26A Magnetic Lid Lifter Aluminium Dolly, 900 lb
€2,857.00 /unit