Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9401-35 Manhole Cover Lid Lifter, 500 lbs, Orange | AG2XKR 32MZ74

ALLEGRO 9401-35 Manhole Cover Lid Lifter, 500 lbs, Orange

In Stock
Item: AG2XKR Model: 9401-35Cross Ref: 32MZ74

Get it by Oct 4, Tuesday

€1,430.50 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemManhole Cover Lid Lifter
Capacity500 lb.
ColorOrange
MaterialAluminum
Overall Height34"
Overall Length13"
Overall Width8"
UPC741851940465

Shipping Info:

Ship weight (kg) 9.45
Ship height (cm)33.02
Ship length (cm)101.6
Ship width (cm)33.02
HS code8425490000
Country of OriginUS

Product Variants

ProductModelCapacityColorMaterialOverall Length Price
ALLEGRO 9401-30 Storm Grate Lifting Adapter, 250 lbs | AG2XKL 32MZ69 9401-30250 lb.Silver/BlackSteel20.25"€220.00

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9401-35 Manhole Cover Lid Lifter, 500 lbs, Orange
€1,430.50 /unit