Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9401-66 Manhole Utility Shelter Deluxe Tent | AB3MRB 1UFG1

ALLEGRO 9401-66 Manhole Utility Shelter Deluxe Tent

In Stock
Item: AB3MRB Model: 9401-66Cross Ref: 1UFG1

Get it by Oct 7, Friday

€1,532.50 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemManhole Utility Shelter Deluxe Tent
Collapsed Height7"
Collapsed Length72"
Collapsed Width7"
ColorHi-Vis Green
Frame MaterialFiberglass
MaterialVinyl
Overall Height78"
Overall Length72"
Overall Width72"
UPC741851940168

Shipping Info:

Ship weight (kg) 11.79
Ship height (cm)20.32
Ship length (cm)187.96
Ship width (cm)20.32
HS code3926909980
Country of OriginUS

Product Variants

ProductModelColorFrame MaterialMaterialOverall HeightOverall LengthOverall Width Price
ALLEGRO 9402-88 Work Tent Deluxe 2door 7-1/2x8x8 Feet | AF3PQC 8AL14 9402-88WhiteSteelNylon84.5"84"84"€2,350.00
ALLEGRO 9401-88 Work Tent Deluxe 1-door 7-1/2x8x8 Feet | AF3PQH 8AL56 9401-88Hi-Vis GreenSteelNylon84.5"84"84"€2,150.00
ALLEGRO 9402-66 Work Tent Deluxe 2-door 6-1/2x6x6 Feet | AF4UUY 9L266 9402-66Hi-Vis GreenSteelNylon72.5"72"72"€1,790.00

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9401-66 Manhole Utility Shelter Deluxe Tent
€1,532.50 /unit