Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9403 Manhole Utility Shelter Deluxe Umbrella | AB3MRD 1UFG3

ALLEGRO 9403 Manhole Utility Shelter Deluxe Umbrella

In Stock
Item: AB3MRD Model: 9403Cross Ref: 1UFG3

Get it by Oct 4, Tuesday

€461.50 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemManhole Utility Shelter Deluxe Umbrella
Collapsed Height6"
Collapsed Length48"
Collapsed Width6"
ColorYellow
Diameter84"
Frame MaterialSteel
MaterialVinyl
Overall Height92"
UPC741851940328

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)15.24
Ship length (cm)152.4
Ship width (cm)15.24
HS code6601100000
Country of OriginCN

Product Details:

  • 84-inch-diameter umbrella used to protect from sun and rain
  • Features a 92-inch-long, two-part aluminium pole that tilts for convenience, allows easy setup and breakdown, and has a pointed end that can be pushed into the ground or attached to the manhole guard rails
  • Made of waterproof yellow vinyl and has an 8-rib frame that collapses to 4" x 6" dimensions for easy storage
  • Includes a storage bag

Product Variants

ProductModelColorDiameterFrame MaterialItemMaterialOverall Height Price
ALLEGRO 9403-66 Manhole Utility Shelter Economy Tent | AB3MRA 1UFF9 9403-66Hi-Vis Green-SteelManhole Utility Shelter Economy TentNylon84"€650.50
ALLEGRO 9403-01 Manhole Utility Shelter Economy Umbrella | AB3MRC 1UFG2 9403-01Yellow68"WoodManhole Utility Shelter Economy UmbrellaVinyl84"€356.00

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9403 Manhole Utility Shelter Deluxe Umbrella
€461.50 /unit