Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9403-01 Manhole Utility Shelter Economy Umbrella | AB3MRC 1UFG2

ALLEGRO 9403-01 Manhole Utility Shelter Economy Umbrella

In Stock
Item: AB3MRC Model: 9403-01Cross Ref: 1UFG2

Get it by Oct 7, Friday

€356.00 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemManhole Utility Shelter Economy Umbrella
Collapsed Height6"
Collapsed Length48"
Collapsed Width6"
ColorYellow
Diameter68"
Frame MaterialWood
MaterialVinyl
Overall Height84"
UPC741851940335

Shipping Info:

Ship weight (kg) 4.85
Ship height (cm)15.24
Ship length (cm)152.4
Ship width (cm)15.24
HS code6601910000
Country of OriginCN

Product Variants

ProductModelColorDiameterFrame MaterialItemMaterialOverall Height Price
ALLEGRO 9403-66 Manhole Utility Shelter Economy Tent | AB3MRA 1UFF9 9403-66Hi-Vis Green-SteelManhole Utility Shelter Economy TentNylon84"€650.50
ALLEGRO 9403 Manhole Utility Shelter Deluxe Umbrella | AB3MRD 1UFG3 9403Yellow84"SteelManhole Utility Shelter Deluxe UmbrellaVinyl92"€461.50

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9403-01 Manhole Utility Shelter Economy Umbrella
€356.00 /unit