Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9403-05 Umbrella Stand Confined Space 23h x 30w x 50l | AA2UYK 11C537

ALLEGRO 9403-05 Umbrella Stand Confined Space 23h x 30w x 50l

In Stock
Item: AA2UYK Model: 9403-05Cross Ref: 11C537

Get it by Oct 7, Friday

€550.00 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemConfined Space Umbrella Stand
Collapsed Height27"
Collapsed Length8-1/2"
Collapsed Width9"
ColorSilver
Frame MaterialMetal
MaterialMetal
Overall Height23"
Overall Length50"
Overall Width30"
UPC741851940359

Shipping Info:

Ship weight (kg) 11.34
Ship height (cm)73.66
Ship length (cm)27.94
Ship width (cm)27.94
HS code7326908588
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9403-05 Umbrella Stand Confined Space 23h x 30w x 50l
€550.00 /unit