Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9403-10 Utility Canopy Shelter | AD2GEX 3PAL7

ALLEGRO 9403-10 Utility Canopy Shelter

In Stock
Item: AD2GEX Model: 9403-10Cross Ref: 3PAL7

Get it by Oct 4, Tuesday

€570.00 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemUtility Canopy Shelter
Collapsed Height9"
Collapsed Length61"
Collapsed Width9"
ColorHi-Vis Green
Frame MaterialPowder Coated Steel
MaterialPolyester
Overall Height132"
Overall Length120"
Overall Width120"
UPC741851940366

Shipping Info:

Ship weight (kg) 27.22
Ship height (cm)33.02
Ship length (cm)162.56
Ship width (cm)27.94
HS code6304930000
Country of OriginCN

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9403-10 Utility Canopy Shelter
€570.00 /unit