Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9403-66 Manhole Utility Shelter Economy Tent | AB3MRA 1UFF9

ALLEGRO 9403-66 Manhole Utility Shelter Economy Tent

In Stock
Item: AB3MRA Model: 9403-66Cross Ref: 1UFF9

Get it by Oct 4, Tuesday

€650.50 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemManhole Utility Shelter Economy Tent
Collapsed Height2-1/2"
Collapsed Length31"
Collapsed Width31"
ColorHi-Vis Green
Frame MaterialSteel
MaterialNylon
Overall Height84"
Overall Length73"
Overall Width72"
UPC741851940380

Shipping Info:

Ship weight (kg) 10.43
Ship height (cm)12.7
Ship length (cm)83.82
Ship width (cm)81.28
HS code6304930000
Country of OriginCN

Product Variants

ProductModelColorDiameterFrame MaterialItemMaterialOverall Height Price
ALLEGRO 9403-01 Manhole Utility Shelter Economy Umbrella | AB3MRC 1UFG2 9403-01Yellow68"WoodManhole Utility Shelter Economy UmbrellaVinyl84"€356.00
ALLEGRO 9403 Manhole Utility Shelter Deluxe Umbrella | AB3MRD 1UFG3 9403Yellow84"SteelManhole Utility Shelter Deluxe UmbrellaVinyl92"€461.50

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9403-66 Manhole Utility Shelter Economy Tent
€650.50 /unit