Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9500-25EX Statically Conductive Ducting, 25 ft Length, 8 In Diameter | AD2GEM 3PAK7

ALLEGRO 9500-25EX Statically Conductive Ducting, 25 ft Length, 8 In Diameter

In Stock
Item: AD2GEM Model: 9500-25EXCross Ref: 3PAK7

Get it by Oct 7, Friday

€430.00 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemStatically Conductive Duct
ColorBlack
ConstructionVinyl and Polyester Materials With a Neoprene Coating
Diameter8"
Length25ft.
UPC741851950044

Shipping Info:

Ship weight (kg) 5.57
Ship height (cm)71.12
Ship length (cm)27.94
Ship width (cm)27.94
HS code5909002000
Country of OriginUS

Product Variants

ProductModelDiameterLength Price
ALLEGRO 9500-15EX Statically Conductive Ducting, 15 ft Length, 8 In Diameter | AD2GEL 3PAK6 9500-15EX8"15ft.€310.00
ALLEGRO 9550-15EX Statically Conductive Ducting, w/ a Neoprene Coating | AD2GEN 3PAK8 9550-15EX12"15ft.€640.00
ALLEGRO 9550-25EX Statically Conductive Ducting, Explosion-Proof, Black | AD2GEP 3PAK9 9550-25EX12"25ft.€1,071.00
ALLEGRO 9600-15EX Statically Conductive Ducting, 15 ft Length, 16 In Diameter | AD2GEQ 3PAL1 9600-15EX16"15ft.€891.50
ALLEGRO 9600-25EX Statically Conductive Duct, Explosion-Proof, 25 ft Length | AD2GER 3PAL2 9600-25EX16"25ft.€1,470.00
ALLEGRO 9650-15EX Statically Conductive Duct, Vinyl & Polyester Construction | AE3YRE 5GVX2 9650-15EX20"15ft.€1,080.50
ALLEGRO 9650-25EX Statically Conductive Duct, Vinyl & Polyester Construction | AE3YRF 5GVX3 9650-25EX20"25ft.€1,773.50

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9500-25EX Statically Conductive Ducting, 25 ft Length, 8 In Diameter
€430.00 /unit