Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9504 Confined Space Blower Centrifugal 1/3 Hp | AE3YQX 5GVU5

ALLEGRO 9504 Confined Space Blower Centrifugal 1/3 Hp

In Stock
Item: AE3YQX Model: 9504Cross Ref: 5GVU5

Get it by Oct 7, Friday

€1,190.00 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemConfined Space Blower
Amps6
Blower/Fan Speed1725 rpm
ColorOrange
Duct Dia.8"
Height20"
HP1/3
Length16"
MaterialPolyethylene
Maximum Flow in Free Air1066 cfm
TypeCentrifugal
UPC741851950402
Voltage115 VAC
Width18.5"

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)53.34
Ship length (cm)53.34
Ship width (cm)53.34
HS code8414519090
Country of OriginUS

Product Variants

ProductModelHPItemColorMaterialPower SourceTypeVoltageWidth Price
ALLEGRO 9508 Confined Space Blower 3/4 Hp | AE3YQM 5GVT6 95083/4Confined Space Centrifugal BlowerOrangePolyethyleneAir Driven--22"€2,572.00
ALLEGRO 9520-05M Confined Space Blower Gasoline 19 | AE3YQV 5GVU3 9520-05M5.7Confined Space Centrigual BlowerOrangePolyethylene---19"€2,096.50
ALLEGRO 9505 Confined Space Blower Gasoline 19 Inch | AE3YQW 5GVU4 95055.7Confined Space Centrigual BlowerOrangePolyethylene---19"€1,501.00
ALLEGRO 9502 Electric Blower, 16A, Totally Enclosed Design, 1700 cfm | AF3PCR 8AD95 95021.5Confined Space BlowerOrangePolyethylene, Powder Coated 12 Gauge Steel Base and Plate-Centrifugal115/230 VAC17"€2,301.50
ALLEGRO 9505-50 Gasoline Blower 3.5 HP Motor (Honda Engine) | AG8FLF 9505-503.5Confined Space Centrigual Blower-Polyethylene-Centrifugal-19.4"€2,194.00
ALLEGRO 9507 Centrifugal Blower, Two Speed, 3/4 HP | AG8FLP 95073/4Confined Space Centrifugal BlowerOrangePolyethylene--115 VAC22"€2,197.00
ALLEGRO 9509 Standard Axial Blower, 12 Inch | AG8FLW 95091/3Confined Space FanOrangeEpoxy Powder Coated-Axial120 VAC12"€1,004.50

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9504 Confined Space Blower Centrifugal 1/3 Hp
€1,190.00 /unit